Menu Search
EATON #C25END430B

Contactor, Definite Purpose; 4P; 40A; 208-240VAC

SKU # 78211355408 Manufacturer Series: C25
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Frame Size: E
Amps - inductive: 25A
Amps - resistive: 40A
Poles: 4P
Coil Voltage: 208-240V AC
Enclosure Type: Open

Eaton offers the most comprehensive line of definite purpose contactors in the industry. Initially designed as an HVAC and refrigeration product, the C25 line is now the market leader and the product of choice for many OEM and contractors serving diverse markets. Featuring current ratings between 15A and 360A, the contactors are dual-rated for inductive and resistive ratings as well as for horsepower and kilowatt ratings.