You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #C25DNF340T

Contactor, Definite Purpose; Non-Reversing; 3P; 50A; 24VAC

SKU # 78211630070 Manufacturer Series: C25
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Non-Reversing Contactor
Frame Size: D
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 24V AC
Enclosure Type: Open

Additional Info: Quick Connection, Terminals: Box Lugs, Maximum Operating Temperature: 65 deg C, Metal Mounting Plate