Menu Search
EATON #C25BNB225T

Cutler-Hammer® Definite Purpose Contactor, 24VAC 50/60 Hz Coil, 2P

SKU # 78668511601 Manufacturer Series: C25
Contactor Type: Definite Purpose Non-Reversing Contactor
Amps - inductive: 25A
Amps - resistive: 35A
Poles: 2P
Coil Voltage: 24V AC 50/60Hz
Enclosure Type: Open