Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 30A; 110-120VAC
GENERAL ELECTRIC #CR453CA2AAA

Contactor, Definite Purpose; 2P; 30A; 110-120VAC

SKU # 78316660830 Manufacturer Series: CR453
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Contactor Type: Definite Purpose Contactor
Frame Size: CA
Amps - inductive: 20A
Amps - resistive: 30A
Poles: 2
Coil Voltage: 110-120V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - CA; Amps - inductive - 20; Amps - resistive - 30; Poles - 2; Coil Voltage - 110-120V AC; Enclosure Type - Open; Manufacturer Series - CR453