Menu Search
GENERAL ELECTRIC #CR453CC2HAA

Contactor, Definite Purpose; 2P; 40A; 24VAC

SKU # 78316660857 Manufacturer Series: CR453
Contactor Type: Definite Purpose Contactor
Frame Size: CC
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 2P
Coil Voltage: 24V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - CC; Amps - inductive - 30; Amps - resistive - 40; Poles - 2; Coil Voltage - 24V AC; Enclosure Type - Open; Manufacturer Series - CR453