Menu Search
GENERAL ELECTRIC #CR553AC3AAA

Contactor, Definite Purpose; 3P; 40A; 110-120VAC

SKU # 02290399219 Manufacturer Series: CR553
RoHS Compliant
Contactor Type: Definite Purpose Contactor
Amps - inductive: 30A
Amps - resistive: 40A
Poles: 3P
Coil Voltage: 110-120V AC

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Amps - inductive - 30; Amps - resistive - 40; Poles - 3; Coil Voltage - 110-120V AC; Additional Information - Terminals: Binding Screw with QC, Mounting Type: Universal; Manufacturer Series - CR553�

Additional Info: Terminals: Binding Screw with QC, Mounting Type: Universal