You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GENERAL ELECTRIC #CR453AD3ABB

Contactor, Definite Purpose; 3P; 50A; 110-120VAC

SKU # 78316661422 Manufacturer Series: CR453
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose Contactor
Frame Size: AD
Amps - inductive: 40A
Amps - resistive: 50A
Poles: 3
Coil Voltage: 110-120V AC
Enclosure Type: Open

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - AD; Amps - inductive - 40; Amps - resistive - 50; Poles - 3; Coil Voltage - 110-120V AC; Enclosure Type - Open; Manufacturer Series - CR453