Menu Search
Definite Purpose Contactors AC Contactor, Definite Purpose; 2P; 50A; 24VAC

THOMAS & BETTS #DP40C2P-F

Contactor, Definite Purpose; 2P; 50A; 24VAC

SKU #66201975420
Manufacturer Series: DP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Definite Purpose Contactor
Frame Size: 40A
Amps - resistive: 50A
Poles: 2
Coil Voltage: 24V AC

Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 40A; Amps - resistive - 50; Poles - 2; Coil Voltage - 24V AC; Additional Information - 2-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP

Additional Info: 2-NO Auxiliary Contacts, Max Voltage: 600V AC