Menu Search

THOMAS & BETTS #DP30C3P-2

Contactor, Definite Purpose; 3P; 40A; 208-240VAC

SKU: 66201975560
Manufacturer Series: DP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Contactor Type: Definite Purpose Contactor
Frame Size: 30A
Amps - resistive: 40A
Poles: 3
Coil Voltage: 208-240V AC
Description
Definite Purpose Contactors AC: Contactor Type - Definite Purpose Contactor; Frame Size - 30A; Amps - resistive - 40; Poles - 3; Coil Voltage - 208-240V AC; Additional Information - 3-NO Auxiliary Contacts, Max Voltage: 600V AC; Manufacturer Series - DP
Additional Info: 3-NO Auxiliary Contacts, Max Voltage: 600V AC