Menu Search
EATON #ME211C

DC Contactor, 125VDC Coil, Size 2, 50A (Open 8-hr Rating), 600VDC, 1NO, 1NC, Open Enclosure

SKU # 78211425640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Contactor Type: Definite Purpose DC
Voltage: 600V DC
Size: 2
Current Rating: 50A (Open 8-hr Rating)
Contacts: 1-NO
Interlock Provisions: Mechanical, (4) Electrical
Coil Voltage: 125V DC
Enclosure Type: Open
Mounting: Front Connected