Menu Search
Definite Purpose Contactors DC DC Contactor, 125VDC Coil, Size 2, 50A (Open 8-hr Rating), 600VDC, 2NO, Open Enclosure

EATON #ME220C

DC Contactor, 125VDC Coil, Size 2, 50A (Open 8-hr Rating), 600VDC, 2NO, Open Enclosure

SKU #78211425641
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Contactor Type: Definite Purpose DC
Voltage: 600V DC
Size: 2
Current Rating: 50A (Open 8-hr Rating)
Contacts: 2-NO
Interlock Provisions: Mechanical, (2) Electrical
Coil Voltage: 125V DC
Enclosure Type: Open
Mounting: Front Connected