Menu Search
HAMMOND MANUFACTURING #1455K1601BK

Enclosure, Extruded; Aluminum; HxWxD: 1.69 x 3.07 x 6.3 in.

SKU # 62398023830 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 1.69 in. (43mm)
Depth: 6.3 in. (160mm)
Finish: Black
Width: 3.07 in. (78mm)
Type: Extruded Enclosure
Material: Aluminum
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw