Menu Search
HAMMOND MANUFACTURING #1418C8

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 8 in.

SKU # 62398036460 Manufacturer Series: 1418
View more versions of this product
Depth: 8 in.
Width: 16 in.
NEMA: 12
Material: Steel
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 20 in.
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13