The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #1418D10

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 10 in.

SKU # 62398036510 Manufacturer Series: 1418
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 10 in. (254mm)
Width: 20 in. (508mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 20 in. (508mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54