Specifications
Depth:
6 in.
Width:
20 in.
NEMA:
12
Material:
Steel
Finish:
Gray
Cover Latching:
Screw Clamp, Padlock Hasp
Cover Type:
Solid
Height:
24 in.
Mounting:
External Feet
Optional Panel:
Panel Included
Type:
Wall Mount Enclosure
Material Thickness:
14 Gauge
Cover Mounting:
Hinge, Continuous
Description
Additional Info: Additional Ratings: NEMA 13