Menu Search
HAMMOND MANUFACTURING #1418F10

Enclosure, Wall Mount; Steel; HxWxD: 30 x 20 x 10 in.

SKU # 62398036620 Manufacturer Series: 1418
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 20 in. (508mm)
Depth: 10 in. (254mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 30 in. (762mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54