Menu Search
HAMMOND MANUFACTURING #1418G6

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

SKU # 62398036630 Manufacturer Series: 1418
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 16 in.
Depth: 6 in.
NEMA: 12
Material: Steel
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13