Menu Search
HAMMOND MANUFACTURING #1418J6

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 6 in.

SKU # 62398036650 Manufacturer Series: 1418
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 6 in. (152.4mm)
Width: 24 in. (609.6mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 24 in. (609.6mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54