Menu Search
HAMMOND MANUFACTURING #1418KA8

Enclosure, Wall Mount; Steel; HxWxD: 30 x 12 x 8 in.

SKU # 62398036720 Manufacturer Series: 1418
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Width: 12 in. (304.8mm)
Depth: 8 in. (203.2mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 30 in. (762mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54