Menu Search
HAMMOND MANUFACTURING #1418KK12

Enclosure, Wall Mount; Steel; HxWxD: 30 x 30 x 12 in.

SKU # 62398036750 Manufacturer Series: 1418
View more versions of this product
Depth: 12 in.
Width: 30 in.
NEMA: 12
Material: Steel
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in.
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13