Menu Search
HAMMOND MANUFACTURING #1418K8

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 8 in.

SKU # 62398036780 Manufacturer Series: 1418
RoHS Compliant
View more versions of this product
Width: 24 in. (609mm)
Depth: 8 in. (203mm)
NEMA: 12
Material: Steel
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in. (762mm)
Mounting: External Feet
Optional Panel: Panel Included
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 13