Menu Search
HAMMOND MANUFACTURING #1418K24

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 24 in.

SKU # 62398036830 Manufacturer Series: 1418
RoHS Compliant
View more versions of this product
Depth: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 30 in. (762mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54