Menu Search
HAMMOND MANUFACTURING #1418L8

Enclosure, Wall Mount; Steel; HxWxD: 36 x 24 x 8 in.

SKU # 62398036850 Manufacturer Series: 1418
RoHS Compliant
View more versions of this product
Width: 24 in. (609.6mm)
Depth: 8 in. (203.2mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 36 in. (914.4mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54