Menu Search
HAMMOND MANUFACTURING #1418M16

Enclosure, Wall Mount; Steel; HxWxD: 36 x 30 x 16 in.

SKU # 62398036950 Manufacturer Series: 1418
RoHS Compliant
View more versions of this product
Depth: 16 in. (406.4mm)
Width: 30 in. (762mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 36 in. (914.4mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54