Menu Search
HAMMOND MANUFACTURING #1418P8

Enclosure, Wall Mount; Steel; HxWxD: 42 x 36 x 8 in.

SKU # 62398037010 Manufacturer Series: 1418
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 8 in. (203.2mm)
Width: 36 in. (914.4mm)
NEMA: 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Cover Latching: Clamps
Cover Type: Clear
Height: 42 in. (1066.8mm)
Mounting: Brackets
Type: Wall Mount Enclosure
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: IEC 60529, IP54