Menu Search
HAMMOND MANUFACTURING #HJ884HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 8 x 8 x 4 in.

SKU # 62398087908 Manufacturer Series: HJ H
RoHS Compliant
View more versions of this product
Depth: 4 in. (101.6mm)
Height: 8 in. (203.2mm)
Width: 8 in. (203.2mm)
Optional Panel: 14R0707
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66