Menu Search
HAMMOND MANUFACTURING #HJ16106HLP

Enclosure, Junction Box; Mild Steel; HxWxD: 16 x 10 x 6 in.

SKU # 62398087923 Manufacturer Series: HJ H
RoHS Compliant
View more versions of this product
Height: 16 in. (406.4mm)
Depth: 6 in. (152.4mm)
Width: 10 in. (254mm)
Optional Panel: 14R1509
Type: Junction Box Enclosure
NEMA: 3R, 4, 12, 13
Material: Mild Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66