Menu Search
NVENT HOFFMAN #A604SC

Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 3 in.

SKU # 78351054320 Manufacturer Series: Screw Cover SC
View more versions of this product
Height: 6 in.
Depth: 3 in.
Optional Panel: A6P4
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Width: 4 in.
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13