Specifications
Depth:
4 in.
Height:
6 in.
Optional Panel:
A6P4
Type:
Wall Mount Enclosure
NEMA:
12
Material:
Steel
Finish:
Gray
Material Thickness:
16 Gauge
Cover Mounting:
Screw On
Cover Latching:
Screw
Cover Type:
Solid
Width:
4 in.
Mounting:
External Feet
Description
Additional Info: Additional Ratings: NEMA 13