Menu Search
NVENT HOFFMAN #Q20129ABD

Q-Line Enclosure, Junction Box; ABS; HxWxD: 7.6 x 4.45 x 3.11 in.

SKU # 78351017359 Manufacturer Series: D
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 7.6 in. (193mm)
Depth: 3.11 in. (78.9mm)
Width: 4.45 in. (113mm)
Optional Panel: Q2012PD
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Opaque
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP67