Menu Search

NVENT HOFFMAN

Q-Line Enclosure, Junction Box; ABS

(16 Product Options) Manufacturer Series: D
  • Type: Junction Box Enclosure
  • NEMA: 4, 4X, 6, 12, 13
  • Material: ABS
  • Finish: RAL 7035 Light Gray
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Junction Box Enclosure
NEMA: 4, 4X, 6, 12, 13
Material: ABS
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Opaque
Mounting: Internal Holes