Menu Search
NVENT HOFFMAN #A24H24ALP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 24 x 6 in.

SKU # 78351024370 Manufacturer Series: A-LP
View more versions of this product
Depth: 6 in.
Width: 24 in.
Height: 24 in.
Optional Panel: A24P24
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 3,12,13