Menu Search
NVENT HOFFMAN #CSD362412LGEMC

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 36 x 24 x 12 in.

SKU # 78351025779 Manufacturer Series: EMC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 36 in. (914mm)
Depth: 12 in. (305mm)
Optional Panel: CP3624
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Cover Type: Solid
Width: 24 in. (610mm)
Mounting: Internal Holes

Additional Info: Additional Ratings: NEMA 12,13