Menu Search
NVENT HOFFMAN #A808SC

Enclosure, Wall Mount; Steel; HxWxD: 8 x 8 x 4 in.

SKU # 78351054220 Manufacturer Series: Screw Cover SC
View more versions of this product
Depth: 4 in.
Width: 8 in.
Optional Panel: A8P8
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 8 in.
Mounting: External Feet

Additional Info: Additional Ratings: NEMA 13