Specifications
Width:
24 in. (610mm)
Depth:
12 in. (305mm)
NEMA:
4
Material Thickness:
16 Gauge
Cover Latching:
Latch, 2x1/4 Turn Slot
Height:
24 in. (610mm)
Mounting:
Internal Holes
Optional Panel:
CP2424
Type:
Wall Mount Enclosure
Material:
Steel
Finish:
Light Gray
Cover Mounting:
Hinge
Cover Type:
Solid
Description
Additional Info: Additional Ratings: NEMA 12,13