Support Bracket, Steel, For 6 in. Metal Stud

SKU: 62253807530
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: Device Box Bracket Extension
Material: Steel
Device Box Extensions: Type - Device Box Bracket Extension; Material - Steel; Additional Information - For 6 in. Metal Stud
Additional Info: For 6 in. Metal Stud