Menu Search

EATON CROUSE-HINDS SERIES #EXF11

Cast Device Box Extension 1

SKU: 78227437470
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Specifications
Type: Cast Device Box Extension
Number of Gangs: 1
Depth: 1 in.
Material: Feraloy Iron Alloy
Description
Device Box Extensions: Type - Cast Device Box Extension; Number of Gangs - 1; Depth - 1.00 in; Material - Feraloy Iron Alloy