Menu Search
ABB #CIFSCC-1G-1/2

Iberville® Cast Device Box, 1 Gang Aluminum, 1/2 in.

SKU # 62253881371
Type: Cast Device Box
Configuration: FSCC
Hub Size: 1/2 in.
Material: Aluminum
Hub Quantity: 3
Hub Placement: (2) End (1) End
Mounting Hardware: 3 Lugs
Depth: 1.88 in.
Gangs: 1