Menu Search
COMMANDER #CIFDC-3/4

Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU # 62253881359
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Aluminum
Mounting Hardware: 2 Lugs