Menu Search
COMMANDER #CIFSC-1G-3/4

Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU # 62253881332
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 3/4 in.
Depth: 1.88 in.
Material: Aluminum
Mounting Hardware: 4 Lugs