(0)

COMMANDER #BC2104-LMS

Cast Device Box, 1 Gangs, Steel

SKU: 62253812854
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Cast Device Box
Gangs: 1
Depth: 2.5 in.
Material: Steel
Manufacturer Series: LMS
Description
Device Boxes: Type - Cast Device Box; Gangs - 1; Depth in inch - 2.50; Material - Steel ; Additional Information - Capacity: 12.50 cu. in.; Manufacturer Series - LMS
Additional Info: Capacity: 12.50 cu. in.