Menu Search
ABB #CIFSC-2G-3/4

Cast Device Box, 2 Gang Aluminum, 3/4 in.

SKU # 62253881342
RoHS Compliant
Type: Cast Device Box
Configuration: FSC
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 2
Hub Placement: (1) Each End
Mounting Hardware: 4 Lugs
Depth: 1.88 in.
Gangs: 2