You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
COMMANDER #BC3104-LHTQ

Cast Device Box, 2 Hubs, (2) Each End

SKU # 62253810925
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cast Device Box
Hub Quantity: 2
Hub Placement: (2) Each End
Depth: 2.5 in.
Mounting Hardware: Clamp

Device Boxes: Type - Cast Device Box; Hub Quantity - 2; Hub Placement - (2) Each End; Depth in inch - 2.50; Mounting Hardware - Clamp; Additional Information - Capacity: 16.00 cu. in., Size: 3 in. x 2 in., Knockout Location: (4) End

Additional Info: Capacity: 16.00 cu. in., Size: 3 in. x 2 in., Knockout Location: (4) End