Menu Search
ABB #BC2104-LMS-3

Cast Device Box, 3 Gangs, Steel

SKU # 62253812856 Manufacturer Series: LMS
Type: Cast Device Box
Material: Steel
Depth: 2.5 in.
Gangs: 3

Device Boxes: Type - Cast Device Box; Gangs - 3; Depth in inch - 2.50; Material - Steel ; Additional Information - Capacity: 37.50 cu. in.; Manufacturer Series - LMS

Additional Info: Capacity: 37.50 cu. in.