Menu Search

COMMANDER #CI1004P

Device Box Partition, Steel

SKU: 62253807128
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Deep Outlet Box
Material: Steel
Description
Device Boxes: Type - Deep Outlet Box; Material - Steel ; Additional Information - For 2, 2-1/2 and 3 in. Deep Outlet Box
Additional Info: For 2, 2-1/2 and 3 in. Deep Outlet Box