Menu Search
Device Boxes HV 347V Cast Device Box, 1 Gang Aluminum, 3/4 in.
COMMANDER #CIFS-1G-3/4-HV

HV 347V Cast Device Box, 1 Gang Aluminum, 3/4 in.

SKU # 62253806270
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: HV 347V Cast Device Box
Gangs: 1
Configuration Type: FSC
Hub Quantity: 1
Hub Placement: End
Hub Size: 3/4 in.
Depth: 1.88 in.
Material: Aluminum
Mounting Hardware: 3 Lugs

Device Boxes: Type - HV 347V Cast Device Box; Gangs - 1; Configuration Type - FSC; Hub Quantity - 1; Hub Placement - End; Hub Size - in - 3/4; Depth in inch - 1.88; Material - Aluminum; Mounting Hardware - 3 Lugs; Additional Information - High Voltage FS Box Kit, Includes Toggle Switch Cover

Additional Info: High Voltage FS Box Kit, Includes Toggle Switch Cover