Menu Search
Device Boxes Cast Device Box, 1 Gang Feraloy Iron Alloy, 1/2 in.

EATON CROUSE-HINDS SERIES #FSCC1

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 1/2 in.

SKU #78227441450
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cast Device Box
Gangs: 1
Configuration Type: FSCC
Hub Quantity: 3
Hub Placement: (2) End (1) End
Hub Size: 1/2 in.
Depth: 1.88 in.
Material: Feraloy Iron Alloy
Mounting Hardware: 2 Lugs