Menu Search
EATON CROUSE-HINDS SERIES #FSX1

Conduletâ„¢ Cast Device Box, 1 Gang Feraloy Iron Alloy, 1/2 in.

SKU # 78227441960
Type: Cast Device Box
Configuration: FSX
Hub Size: 1/2 in.
Material: Feraloy Iron Alloy
Hub Quantity: 4
Hub Placement: (1) Each End (1) Each Side
Mounting Hardware: 2 Lugs
Depth: 1.88 in.
Gangs: 1