Menu Search
EATON CROUSE-HINDS SERIES #FD2

Conduletâ„¢ Cast Device Box; Deep; 1G; 1H; Iron; 3/4 in.

SKU # 78227439690 Manufacturer Series: FD
View more versions of this product
Hub Size: 3/4 in.
Material: Feraloy Iron Alloy
Finish: Electrogalvanized, Acrylic Paint
Type: Cast Device Box
Configuration: Deep
Hub Quantity: 1
Hub Placement: (1) End
Mounting Hardware: 2 Lugs
Depth: 2-11/16 in.
Gangs: 1

Additional Info: With or without mounting lugs for threaded rigid and IMC conduit