Menu Search
Device Boxes Cast Device Box, 1 Gang Feraloy Iron Alloy, 3/4 in.

EATON CROUSE-HINDS SERIES #FDC2

Condulet Cast Device Box, 1 Gang Feraloy Iron Alloy, 3/4 in.

SKU #78227439820
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cast Device Box
Gangs: 1
Configuration Type: FDC
Hub Quantity: 2
Hub Placement: (1) Each End
Hub Size: 3/4 in.
Depth: 2.69 in.
Material: Feraloy Iron Alloy
Mounting Hardware: 2 Lugs